Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nearly Natural

Model # :WBB977398

MPN #: 6585

Nearly Natural 48'' Dracaena Silk Plant

Product Description
Towering in at 43 inches high, this lovely Dracaena silk plant is a treasure to behold. Slender fresh green leaves bow forward in every direction. Authentic style stems covered with rich foliage create a look that can't be imitated. This plant not only looks natural but feels real to the touch too. Perfect for home or office this plant is so natural will have you reaching for the watering can.

PRICE
$65.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height43 in
Pot Size6-1/2"W x 5-3/4"H
Plant Height43 in

Product Details

TypeSilk Plants
ColorGreen
Plant StyleDracaena
MaterialPolyester, Iron Wire, Plastic
Description48'' Dracaena Silk Plant
Package Quantity1
Manufacturers Part Number6585
PurposeFloor
BrandNearly Natural