Hugging the ground at 24 inches high, the Golden Dieffenbachia with Large Hexagon Base is a delightful collection of color variation. Notice the dark emerald hues mixed with lighter colors to create a rich tapestry of patterns as they spread out from the center. Just awesome (we can't help it - that's the word that springs to mind!) Arranged in a large hexagon pot, this evergreen, never-worry arrangement is sure to adorn any living area with a touch of nature's beauty.
Nearly Natural Golden Dieffenbachia Silk Plant
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 24 in |
| Pot Size | 10"W x 7-1/4"H |
| Plant Height | 24 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Dieffenbachia |
| Material | Polyester, Iron Wire, Wood |
| Description | Golden Dieffenbachia Silk Plant |
| Package Quantity | 1 |
| Manufacturers Part Number | 6639 |
| Purpose | Desk Top |
| Brand | Nearly Natural |