Nearly Natural 6' Bella Palm Silk Tree
Write a Review
|
Questions & Answers (0)
Product Description
Standing as tall as some people (and towering over many others) this 72 inch high New Bella Palm is perfect for adding a bold, green decor to any location. Its tall stalks contain 1496 deep green angled leaves reaching into every direction thus creating a rich pattern for viewing at different angles. Comes with a pot, faux dirt, and maintenance free upkeep so you can enjoy its beauty forever!
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Pot Size | 8"W x 6-3/4"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Palm |
| Material | Polyester, Iron Wire, Wood, Plastic |
| Description | 6' Bella Palm Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5312 |
| Tree Species | Sweet Bay |
| Purpose | Floor |
| Brand | Nearly Natural |