UltraSite Hartford 48" Horizontal Steel Slat Flat Bench, Surface Mount, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Hartford Collection is the perfect minimalistic line of site furnishings, incorporating nontraditional wide slats and a unique y-shaped frame. This contemporary piece features our premium powder coated finish and is the ideal choice for trendy communities. The Hartford Bench features a sleek design with a wide slat pattern that is sure to enhance any landscape. Available with or without back and is available as inground or surface mount.
PRICE
$1,295.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 21-3/16 in |
| Height | 18-1/4 in |
| Seat Length | 48 in |
| Seat Width | 12-3/16 in |
| Seat Height | 18-1/4 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Black |
| Finish Type | Thermoplastic |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 12SM-HS4-BLK |
| Mounting Style | Surface |
| Collection | Hartford |
| Brand | UltraSite |