Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3787601

MPN #: SPB-VP-848-72

Vestil™ Steel Fork Mount Snow Pusher, 83-13/16"L x 77"W x 20-11/16"H, Blue/Yellow

Product Description
When snow needs moved and removed, look no further than the fork truck snow plow. The unique design attaches to fork truck forks, so no power supply is needed! The design of the plow keeps the weight to the back of the unit, towards fork truck mast. Manual pivot mechanism for angled plowing on both sides. Steel construction with baked in powder coat finish for added toughness.

Features:
  • Replaceable cutting blade
  • Locking pins for securing snow plow to forks
  • Floating pads for adjusting plowing height
  • Center springs for quick blade pivoting


PRICE
$3,629.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83-13/16 in
Width77 in
Height20-11/16 in
Weight591 lbs

Product Details

Assembly RequiredYes
StyleSnow Pusher
TypeFork Truck Snow Pusher
MaterialSteel
ColorBlue/Yellow
Manufacturers Part NumberSPB-VP-848-72
BrandVestil

Warranty

Warranty90 Days