Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seca

Model # :WBB3091520

MPN #: 4900029001

Seca® 490 Blood Pressure Cuff For Seca ® 535 Spot Check Vital Signs Monitor, XXL

Product Description
A cuff is the perfect sensor for precise measurement results. The perfect fit is decisive for this, which is why the seca sphygmomanometer cuff is available in various sizes. The watertight fabric is easy to disinfect and clean and the entire cuff is latex-free. It was designed for long-term use and made of durable nylon. All cuffs are naturally reusable. Size XS 13 – 20 cm Size S 17 – 26 cm Size M 24 – 32 cm Size L 32 – 42 cm Size XL 38 – 46 cm Size XXL 42 – 54 cm

Product Properties:
  • For perfect measurement results
  • Antiallergenic because it is free of latex
  • Reusable cuffs
  • Durable nylon material
  • Variable cuff sizes from XS to XXL
  • The required air hose for the cuff is available in two lengths (seca 4900034 or seca 4900033)
  • Color Family: Black
  • Material: Nylon
  • Latex Free
  • Limited Warranty of 2 Years


PRICE
$63.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width6-5/8 in
Height1/8 in
Weight0.4 lbs

Product Details

TypeBlood Pressure Cuff
Manufacturers Part Number4900029001
BrandSeca