Protekt® Replacement Blood Pressure Cuff For VX 5000/9000 Vital Signs, Adult Large
Write a Review
|
Questions & Answers (0)
Product Description
Our medical-grade blood pressure cuffs Adult Large (13.0"-18.5") are engineered for an automated vital signs monitor is a specialized, non-invasive pneumatic compression sleeve designed to temporarily occlude arterial blood flow in order to capture precise systolic and diastolic measurements. Far more complex than a simple piece of fabric, this clinical accessory is engineered to withstand tens of thousands of rapid inflation and deflation cycles while ensuring patient comfort, optimal hygiene, and flawless pneumatic performance in high-throughput environments like emergency rooms and intensive care units.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 6-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | PMVSMRC-AL |
| Type | Blood Pressure Cuff |
| Brand | Protekt |