Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3174775

MPN #: T9539415

3M™ 9415PC Double Sided Removable Film Tape, 1/2" x 72 Yds., 2 Mil, Clear - Pkg Qty 72

Product Description
3M™ 9415PC Removable Double Sided Film Tape has permanent adhesive on one side and repositionable adhesive on the other. Ideal for applications where one or both parts need to be repositioned or removed easily.

Features:
  • Features a low tack adhesive on the back side (exterior of roll) that allows for easy removal from many films, foils and most papers. In many cases this side can be reused numerous times. The user should perform specific tests to determine the product's suitability for the particular application
  • A high tack or "permanent" adhesive on the face side (interior of roll)
  • Tape is translucent polyester with a 70# white polycoated kraft release liner
  • 3" core size
  • Good adhesive anchorage to the film carrier provides one-piece tape removal from many surfaces
  • Slight side-to-side adhesion differential, therefore specific side removal can be accomplished if applied properly
  • The complete plastic construction of both tapes provides a hot wire cuttable feature for plastic packaging
  • Flexible materials will adhere better to the low tack adhesive than will rigid materials (e.g. paper vs. cardboard). It may also be necessary to remove curl from certain


PRICE
$4,748.40  Sold in packages of 72 / $65.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1/2 in
Thickness2 mil
Core Size3 in

Product Details

TypeDouble Sided Removable Film Tape
MaterialPolyester
Package Quantity72
DescriptionDouble Sided Removable Film Tape
ColorClear
Manufacturers Part NumberT9539415
Tape DutyRegular
Brand3M