Wearwell® SMART Diamond-Plate Anti Fatigue Mat 1" Thick 2' x 75' Black
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 497 Diamond Plate Diamond Plate Ergonomic Mat 24" X 75' X 1" Black
A SMART solution to standing worker fatigue, this mat is economically priced, environmentally friendly and wears five times longer than common sponge based mats. Overall thickness 1"
A SMART solution to standing worker fatigue, this mat is economically priced, environmentally friendly and wears five times longer than common sponge based mats. Overall thickness 1"
PRICE
$909.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 2 ft |
| Thickness | 1 in |
Product Details
| Type | Roll |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | SMART Diamond-Plate |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Polyurethane |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Straight |
| Antimicrobial | No |
| Manufacturers Part Number | 497.1x2x75BK |
| Slip Resistant | Yes |
| Brand | Wearwell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Home & Office, Manufacturing |