Nearly Natural 4' Bamboo Silk Plant
|
Questions & Answers (0)
Product Description
Throughout recorded history, bamboo has inspired artisans, philosophers, healers, and even warriors. Now it inspires you! In response to its popularity, our bamboo family has grown to include this 4' bamboo silk plant that contains nine stalks and 540 leaves. It comes pre-arranged in a black plastic pot. Display this silk tree by itself, or combine it with our other silk bamboo plants and trees to create an indoor bamboo garden.
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 29 in |
| Height | 48 in |
| Pot Size | 5-1/2"W x 6"H |
| Plant Height | 48 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Bamboo |
| Material | Polyester, Plastic |
| Description | 4' Bamboo Silk Plant |
| Package Quantity | 1 |
| Manufacturers Part Number | 5040 |
| Purpose | Floor |
| Brand | Nearly Natural |