Qorpak® 4oz Amber Glass Straight Sided Round w/58-400 Green Thermoset F217 & PTFE Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and UV protection. Package Qty of 24.
PRICE
$90.95
3
3
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 10 in |
| Height | 3 in |
| Weight | 9 |
| Diameter | 60mm |
Product Details
| Neck Finish | 58-400 |
| Color | Brown |
| Capacity | 120 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Straight Sided Round Jar with Cap |
| Manufacturers Part Number | 270409 |
| Brand | Qorpak |