Qorpak® 8oz Clear French Square with 43-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass French Square bottles provide maximum content visibility, space saving design & a wide mouth opening. Wide variety of sizes and caps available. Package Qty of 24.
PRICE
$109.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-13/16 in |
| Width | 9-3/16 in |
| Height | 5-5/8 in |
| Weight | 12.2 |
| Diameter | 51mm |
Product Details
| Neck Finish | 43-400 |
| Color | Clear |
| Capacity | 240 |
| Material | Glass |
| Package Quantity | 24 |
| Description | French Square Bottle with Cap |
| Manufacturers Part Number | GLC-01336 |
| Brand | Qorpak |