Qorpak® 4oz Clear Oil Sample Bottle with #6 Cork, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass Oil Sample Bottles have a #6 cork & unique tall design. Ideal for petroleum industry field analysis; also great for displaying product samples. Package Qty of 144.
PRICE
$435.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 12-7/8 in |
| Height | 14-1/8 in |
| Weight | 38 |
| Diameter | 37mm |
Product Details
| Capacity | 120 |
| Material | Glass |
| Package Quantity | 144 |
| Description | Oil Sample Bottle with Cap |
| Color | Clear |
| Manufacturers Part Number | GLA-00856 |
| Brand | Qorpak |