Qorpak® 4oz Clear Straight Sided Round w/58-400 White PP PE Foam Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass Straight Sided Round jars are designed without shoulders for maximum storage capacity & content visibility. Package Qty of 24.
PRICE
$50.95
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-9/16 in |
| Width | 9-11/16 in |
| Height | 2-15/16 in |
| Weight | 8 |
| Diameter | 60mm |
Product Details
| Neck Finish | 58-400 |
| Color | Clear |
| Capacity | 120 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Straight Sided Round Jar with Cap |
| Manufacturers Part Number | GLC-06614 |
| Brand | Qorpak |