Qorpak® 2oz Amber Wide Mouth Packer with 33-400 Black Phenolic PolyCone Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Wide Mouth Packer Bottles are ideal for light sensitive solids. Great for pharmaceutical & chemical applications. Package Qty of 24.
PRICE
$56.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/16 in |
| Width | 7-5/8 in |
| Height | 3-3/8 in |
| Weight | 5 |
| Diameter | 44mm |
Product Details
| Neck Finish | 33-400 |
| Color | Brown |
| Capacity | 60 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Wide Mouth Packer Bottle with Cap |
| Manufacturers Part Number | GLC-02101 |
| Brand | Qorpak |