Qorpak® 4oz Natural HDPE Wide Mouth Lab Style Bottle with 38-415 Natural PP Linerless Cap, 72PK
Write a Review
|
Questions & Answers (0)
Product Description
HDPE Lab Style Bottlesare packaging weight for light-duty and general purpose applications. They have good chemical compatibility and are more rigid than LDPE or PP bottles. Suggested for daily working solutions like buffers and bench reagents. Pack of 72.
PRICE
$129.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12-1/2 in |
| Height | 9-1/4 in |
| Weight | 5 |
| Size | 51 x 96mm |
Product Details
| Neck Finish | 38-415 |
| Color | White |
| Capacity | 120 |
| Material | HDPE |
| Package Quantity | 72 |
| Description | Wide Mouth Lab Style Bottle |
| Manufacturers Part Number | PLA-03172 |
| Brand | Qorpak |