Qorpak® 1oz Natural Wide Mouth HDPE Round Bottle w/28mm PP Cap w/Integral Seal Ring, 72PK
Write a Review
|
Questions & Answers (0)
Product Description
HDPE Lab Style Bottles are supplied with linerless polypropylene caps. Excellent chemical resistance & the leak resistant closure. Pack of 72.
PRICE
$68.95
4
4
Ships in 150 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 11 in |
| Weight | 4 |
Product Details
| Neck Finish | 28-415 |
| Capacity | 30 |
| Material | HDPE |
| Package Quantity | 72 |
| Description | Wide Mouth Lab Style Bottle |
| Color | White |
| Manufacturers Part Number | 249622 |
| Brand | Qorpak |