Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192703

MPN #: PCS560C

PRORUN® 55.5cc 20" Gas Powered 2-Cycle Commercial Chainsaw

Product Description
PRORUN® is a vertically integrated outdoor power equipment manufacturer of both gas- and battery-powered chainsaws, blowers, trimmers, augers, mowers, and more. Backed by over 25 years of experience, PRORUN® equipment is built for power and reliability.

Features:
  • Power: 3.2 HP from commercial-grade 55.5cc full-crank engine
  • Professional: Equipped with a 20-in PRO Oregon bar & chain
  • Reliability: Full magnesium crankcase & chrome-plated piston provide unmatched durability
  • Easy Start: Spring-assisted pull handle minimizes startup effort
  • Ignition: Decompression valve ensures optimal ignition spark
  • Automatic Oiling: Lubrication system reduces wear and maintenance
  • Design: Built with a 3 piece forged crankshaft
  • Warranty: Backed by PRORUN® Limited Warranty (3-Year Residential, 1-Year Commercial)
  • Contents: Chainsaw, Scabbard, Scrench Multi Tool, File


PRICE
$375.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length20 in
Chain Size20 in
Blade Length20 in
Max Cut Diameter20 in

Product Details

TypeChain Saw
ColorRed
Battery IncludedNo
Start TypeSpring Assisted Pull
DescriptionGas Powered Commercial Chainsaw
Package Quantity1
Manufacturers Part NumberPCS560C
Charger IncludedNo
Engine/Motor Type55.5cc 2-Cycle
BrandPRORUN

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantNo