Senix 14" Corded Electric Chainsaw, 10 Amp
Write a Review
|
Questions & Answers (0)
Product Description
The Senix CSE10-L 120V 10 Amp motor corded chainsaw features 14-inch bar and chain for smooth cutting. The auto oiler provides continuous lubrication to the bar and chain to ensure high performance and trouble free cutting. Easy access to carbon brush replacement. Metal Gear Box. All Senix corded handheld products are backed by our 3-year limited warranty for your peace of mind.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 14 in |
| Chain Size | 14 in |
| Blade Length | 14 in |
Product Details
| Type | Chainsaw |
| Corded/Cordless | Corded |
| Color | Blue/Orange |
| Batteries Included | No |
| Start Type | Trigger |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | CSE10-L |
| Engine/Motor Type | Electric |
| Brand | Senix |
Warranty
| Warranty | 3 yr |