Skill® PWR CORE 40 18" Brushless Chain Saw Kit w/ 6.0Ah Battery and 320W Charger
|
Questions & Answers (0)
Product Description
Ditch the gas, keep the power with the Skil® PWR CORE 40 Brushless 40V 18 In. Chainsaw Kit. This cordless chainsaw is powered by PWR CORE 40 lithium technology and delivers the equivalent of a 40cc gas chainsaw without the hassle. The 18-inch bar and chain on this electric chainsaw delivers an up to 32-inch cut capacity for limbing and felling. It makes up to 210 cuts in 4x4 pine with the included PWR CORE 40 6.0Ah battery, and the battery can recharge from 0 to 100% in just one hour with the included 40V 320W Charger. Its auto-lubricating chain provides longer chain life, and the chainsaw has IPX4 water resistance for added durability in inclement weather. The kit includes the 40V chainsaw, PWR CORE 40 6.0Ah battery, and 40V 320W charger.
PRICE
$339.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 18 in |
| Blade Length | 18 in |
| Max Cut Diameter | 32 in |
Product Details
| Type | Chain saw Kit |
| Corded/Cordless | Cordless |
| Color | Black/Red |
| Batteries Included | Yes |
| Battery System | PWRCORE 40 |
| Voltage | 40 V |
| Description | Chain Saw |
| Package Quantity | 1 |
| Manufacturers Part Number | CS1800C-15 |
| Charger Included | Yes |
| Engine/Motor Type | Brushless |
| Brand | Skil |
Warranty
| Warranty | 5 yr |