4th Level Add-On for Tapered TransPort Riser - Gray Carpet with Black Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
4th level add on riser for TransPort tapered risers. Gray carpet with black aluminum frame and legs.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 in |
| Width | 18 in |
| Height | 32-1/2 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Riser Add On |
| Frame Color Family | Black |
| Color | Gray |
| Number of Levels | 1 |
| Foldable | N |
| Casters Included | N |
| Description | 4th Level Tapered Riser Add On |
| Frame Material | Aluminum |
| Manufacturers Part Number | TPRA |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS |