Self Tapping Screw - #10 x 1/2" - Phillips Pan Head - Type A - FT - 18-8 (A2) SS, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Phillips Pan Head Self Tapping Screws provide a common style that can be substituted in most applications for round, truss or binding heads. Fasteners feature Type A thread for self starting in thin metal or resin-filled plywood and for long lasting durability.
PRICE
$7,125.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #10 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Type A |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Description | Self Tapping Screw |
| Package Quantity | 1000 |
| Manufacturers Part Number | 792126 |
| Full or Partial Thread | Full |
| Grade | 18-8 Stainless Steel |
| Brand | Brighton-Best |