Model # :WBB414752
MPN #: 0403HPP
#4 x 3/16 #3HD Phillips Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
4X3/16 #3HD Phillips Pan High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$609.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/16 in |
| Size | 4 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0403HPP |