Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morton Machine Works

Model # :WBB2264476

MPN #: TN-0

5/16-18 T-Slot Nut - 3/8" Table Slot - 5/8" Base Width - 13/32" Height - Carbon Steel - Black Oxide

Product Description
  • Available in case hardened carbon steel or stainless steel
  • Imperfect thread to prevent damage to machine table
  • Custom sizes & Tapped-thru hole available upon request


PRICE
$5.60

Min. purchase quantity is 9
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nut Width5/8"
Thread Size5/16-18 in
Unit of MeasurementInch (Imperial)
Nut Height13/32"
Table Slot3/8"

Product Details

TypeStandard T-Slot Nut
Country of OriginMade In USA
FinishBlack Oxide
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberTN-0
BrandMorton Machine Works