This 52-piece set is fitting in a steel rack suitable for hanging.
Set Contains:
- 24 Studs (4 each: 3", 4", 5", 6", 7", 8")
- 4 Coupling nuts
- 6 Flange nuts (4 in wooden set)
- 6 T-Slot nuts
- 6 Step clamps
- 6 Pair Step blocks (1" wide)
Model # :WBB894389
MPN #: 7801003
Weights & Dimensions
| Slot Width | 11/16 in |
| Stud Size | 1/2"-13 |
Product Details
| Type | Step Block & Clamp Set |
| Number of Pieces | 52 |