Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
igus

Model # :WBB434780

MPN #: GFI-0506-04

iglide® GFI-0506-04 5/16" x 1/4" iglide G300 Polymer Flange Bearing

Product Description
The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.

PRICE
$0.66

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/4 in
Dimension B20.032
Dimension B11/4
Dimension D23/8 in
Dimension D30.562 in
Nominal Inner Diameter5/16
Recommended Shaft Size Min0.3106
Outer Diameter0.562 in
Recommended Shaft Size Max0.3115
Dimension D15/16 in

Product Details

Max Housing Bore0.3753
ColorGray
Max PSI11,600 psi
Max ID After Pressfit0.3148
Min ID After Pressfit0.3125
MaterialPolymer
Manufacturers Part NumberGFI-0506-04
Min Housing Bore0.3747
Brandigus