Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB2321053

MPN #: MV2000NED

Guardair Static Conductive Machine Vacuum Mounted Pneumatic Vacuum, 5-1/2 Gallon Cap.

Product Description
Powered by standard shop compressed air, the powerful Machine Vac NED (Non-Electrical Discharge) quickly and effectively vacuums up dry and wet materials to keep your workspace clean. Constructed from electrically conductive components, the Machine Vac NED suppresses the buildup of static charges for safe use with combustible materials commonly found in manufacturing, chemical, and food processing facilities. Static conductive vacuum and air supply hose insure static suppression. With no electric motor to burn out, the Machine Vac NED is virtually maintenance-free. Includes pre-drilled mounting plate for mounting the unit on vertical surfaces, thereby saving valuable factory floor space. Grounding lug provides extra degree of safety. Proudly made in USA.

Features
  • 5.5 gallon, static conductive polyethylene container
  • Standard cartridge filter (77% efficient @ 0.8 microns)
  • Bottom drain plug
  • Pre-drilled, steel vertical mounting plate
  • 1-1/2" ID x 10' static conductive vacuum hose
  • Aluminum crevice tool
  • 3/8" ID x 20' static conductive air hose
  • Shutoff valve with 3/8" FNPT inlet


PRICE
$1,655.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Height16 in
Weight16 lbs
Hose Diameter1-1/2 in

Product Details

TypePneumatic Vacuum
CFM73 CFM
Capacity5-1/2 gal
Made in the USAYes
DescriptionNED Pneumatic Vacuum
ColorBlack
Manufacturers Part NumberMV2000NED
BrandGuardair Corporation