Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169133

MPN #: PQ30C150NEDPAD

Guardair® PowerQUAD™ PulseAir Dust Extractor Kit with 1-1/2" Inlet, 30 Gallon Capacity

Product Description
Meet the PowerQUAD™ 30-Gallon PulseAir™ Dust Extractor Kit w/ 1-1/2" Inlet – the pinnacle of pneumatic vacuum technology. Engineered for exceptional performance, PowerQUAD™ PulseAir™ Dust Extractors are ideal for use with source-capture tools. Featuring button-activated technology, PowerQUAD™ PulseAir™ Dust Extractors incorporate on-demand filter cleaning without opening the unit. Designed to minimize operator exposure to harmful dust thereby meeting OSHA Silica Dust Regulation 29 CFR 1926.1153. Electrically bonded components, multiple grounding options, and static conductive attachments eliminate static electricity and nuisance shocks at the source. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD™ PulseAir™ Dust Extractors generate superior vacuum suction while delivering substantial operating cost savings. Kit includes static conductive vacuum hose, static conductive air supply hose, and push dolly.

Features:
  • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in both wet and dry locations.
  • Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
  • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry wet applications.
  • Compatible: Backwards compatible with all existing Guardair® pneumatic components including drums, covers, attachments and accessories.
  • Includes: (1) PowerQUAD™ 30-Gallon PulseAir™ Vacuum Generating Head w 1-1/2" Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 1/2" FNPT, (1) HEPA Cartridge Filter, (1) Washable Pre-Filter Bag, (1) Heavy-Duty, 18-Gauge, 30-Gallon Steel Drum, (1) 1/2" x 12' Static Conductive Air Supply Hose w/ 1/2" MNPT Swivel connectors, (1) 1-1/2" x 10' Static Conductive Vacuum Hose


PRICE
$3,389.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height48-1/2 in
Weight86 lbs
Hose Diameter1-1/2 in

Product Details

TypeWet/Dry HEPA Vacuum
CFM20 - 60 CFM
Capacity30 gal
Description30 Gallon PulseAir Dust Extractor Kit
ColorBlack
Manufacturers Part NumberPQ30C150NEDPAD
BrandGuardair Corporation