
5/8-18 H3, Import L.H. Taper Chamfer, HSS Hand Tap, Ground,
Item #: WBB570742
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- 9/16
- 5/8
5/8
- Plug
- Taper
Taper
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel Ground Threads TMX Left Hand, Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 5/8 - 18 H3, TMX Left Hand Taper Chamfer, HSS Hand Tap, Ground, 4 Flutes.
- Hand taps are used in a variety of machining applications as well as by hand
- THREAD SIZE 5/8-18
- DIRECTION OF ROTATION Left Hand
- SIZE 5/8
- CHAMFER Taper
- TAP SIZE 5/8
- THREADS PER INCH 18
- TYPE Taper
- BRAND Approved Vendor
- MATERIAL HSS
- MANUFACTURERS PART NUMBER B570742
- FRACTIONAL SIZE 5/8"
- HAND left hand
- TPI 18
- H LIMIT H3
- OVERALL LENGTH INCHES 3-13/16
Customer Review
Product Q & A
There are no questions for this product.

5/8-18 H3, Import L.H. Taper Chamfer, HSS Hand Tap, Ground,
$19.75
- Product Information
- Customer Review
- Product Q&A