- Formulated for biomedical and bioprocess applications.
- Temperature Range -9°F to 150°F (66°C)
- Pressure 125 psi at 70°F.
- Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a. PP material has a Drug Master File listing.
- Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
- Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.
Eldon James 5/8" to 1/4" Barbed Reduction Coupler, Natural Non-Animal Derived Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.29
160
160
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Hose Barb 2 | 1/4" |
| Size | 10 |
| Size 2 | 4 |
| Hose Barb Size | 5/8" |
Product Details
| Type | Reduction Couplers |
| Material | Non-Animal Derived PP |
| Description | Barbed Reduction Coupler |
| Color | Natural |
| Manufacturers Part Number | C10-4PP |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |