Hiland Adapter Hose HLDS032-ADH for PrimeGlo Models 5'L
|
Questions & Answers (0)
Product Description
Adapter hose easily connects to tabletop patio heaters to convert from 1 lb. disposable propane use to full 20 lb. propane tank. Helps patio heater last 20 times longer and provides an economical solution to reduce refills and disposing tanks. Measures 5L with hose connection ends.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Weight | 2 lbs |
Product Details
| Type | Hose |
| Manufacturers Part Number | HLDS032-ADH |
| For Use With | Table Top Patio Heaters |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |