Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :T9ZB917601

MPN #: YJ5TL-125-Y/B

5 Channel Left Turn, Yellow/Black, YJ5TL-125-Y/B

Product Description
Features

  • Protects cable and hoses up to 1.0" outside dia.
  • The "original" cable protector
  • Dog bone Connectors to extend to any desired length
  • Hinged lid for easy cable placement
  • Modular interlocking design


PRICE
$209.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width20 in
Height2 in

Product Details

TypeTurn Cable Protector
ColorYellow
For Use WithYJ5-125
Number of Channels5
Capacity16,300 lbs/Tire
MaterialUrethane
Package Quantity1
Description5 Channel Left Turn
Manufacturers Part NumberYJ5TL-125-Y/B
BrandCheckers Industrial Products