Breathing Air Cylinders & Fill Stations
Availability
Free Shipping
PSI
Brand
Cylinder Material
Type
Material
Color
Price
Related Products
Air Systems International 25" x3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3 Features: 3/8" I.D. 5/8" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Black PVC/Polyurethane Alloy Fittings: 1/4" Hansen 3000 Series Socket & Plug Temperature Rating: 25°F to 150°F Pressure Rating: Maximum of 250 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc.
7640 comes pre-assembled but, unlike competitive models, they can be easily disassembled. This feature enables the user to replace either the filter or the cartridge or both as they become used up which helps to save money and reduces waste. With other brands, users are forced to discard the entire unit. Pre-assembled units save time and reduce the chance of error in selecting or assembling cartridge/filter combinations. Simply remove from the bag and attach to the respirator. The Moldex 7640 combo stacked cartridge/filters are useful in a variety of applications including petrochemical, ...
Features: Holds Up to 50" of 3/8" I.D. Hose (Hose Not Included) ?" FPT Inlet/Outlet Heavy Gauge 1/4" Steel Base and Support Post NPT Swivel Inlet Machined from Solid Brass Cartridge-Style Spring Motor 1" Solid Steel Axle w/1" Lubricated Precision Bearings Guide Arm Adjusts to Wall, Floor, or Overhead Positions Multi-Position Lock Ratchet Secures Hose and Desired Length Non-Corrosive Stainless Steel Spring, Pawl, and Zinc Plated Ratchet Can be Used for Air, Water, or Oil Service with a Maximum Temperature of 150°F Uses Food Grade Oil Lubricant 38 lbs. 18-1/4" H x 6-1/8" W x 17-1/4" D
Air Systems International 50" x 1/2" Breathing Air Rated Hose, Schrader Fittings, H-50-5S Features: 1/2" I.D. 0.77" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Yellow PVC/Polyurethane Alloy Fittings: 1/2" Schrader Series Socket & Plug Temperature Rating: 0°F to 185°F Pressure Rating: Maximum of 300 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc.
Air Systems International 25" x 1/2" Breathing Air Rated Hose, Hansen Fittings, H-25-5 Features: 1/2" I.D. 0.77" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Yellow PVC/Polyurethane Alloy Fittings: 1/2" Hansen 5000 Series Socket & Plug Temperature Rating: 0°F to 185°F Pressure Rating: Maximum of 300 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc. For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, ...