Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Air Systems International

Model # :WBB2246522

MPN #: H-50-3S

Air Systems International 50' x 3/8" Breathing Air Rated Hose, Schrader Fittings, H-50-3S

Product Description
Air Systems International 50" x 3/8" Breathing Air Rated Hose, Schrader Fittings, H-50-3S

Features:
  • 3/8" I.D.
  • 5/8" O.D.
  • Tube Material: Grey PVC/Polyurethane Alloy
  • Reinforcement: High Tensile Strength Yarn
  • Cover Material: Black PVC/Polyurethane Alloy
  • Fittings: 1/4" Schrader Series Socket & Plug
  • Temperature Rating: 25°F to 150°F
  • Pressure Rating: Maximum of 250 PSI
  • RoHS Compliant
  • Breathing Air Rated
  • NOT for Direct Use with Respirators
  • Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc.
PRICE
$265.42

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size50' x 3/8"
Hose Length50 ft

Product Details

TypeSupplied Air Hose Accessory
ColorBlack
For Use WithSupplied Air Respirators
Includes1/4" Schrader
MaterialPVC, Metal
Description50' x 3/8" Breathing Air Rated Hose
Package Quantity1
Manufacturers Part NumberH-50-3S
PSI250 psi
CouplersSchrader
BrandAir Systems International

Warranty

WarrantyAgainst Defects