Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3228434

MPN #: MSB60.BLU

MityBilt 5' Flat Bench without Back, Solid Maple Slats, Blue

Product Description
Features:
  • Fully welded steel frame
  • Solid Maple slats
  • Clear lacquered wood
  • Durable powder coat finish in blue; for the sake of the environment
  • Rounded wooden slats for comfort
  • Non removable steel adjustable glide
  • 60" Long
  • Welded and Maple Slats are screwed in
  • Limited Lifetime Warranty
  • Made in Canada


PRICE
$919.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height18 in
Seat Length60 in
Seat Width18 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeFlat Bench
Frame Color FamilyBlue
ColorTan
MaterialSteel/Maple
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberMSB60.BLU
Mounting StyleSurface
BrandMityBilt