Includes:
- (10) Universal Pads
- (4) Universal Medium Socks
- (1) 1-Qt. Ensorb®
- (1) Disposal Bag & Zip Tie
- (1) Pair Nitrile Gloves
- (1) Pair Goggles
- (1) Emergency Response Guide
- (1) Instruction Sheet
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 18 in |
| Weight | 10 |
| Sock Size | 3 x 48 in |
| Perforations | Yes |
| Pad Size | 15 x 17 in |
| Absorbency Weight | Medium |
Product Details
| Wheels | No |
| For Use With | Water & Oil Based Liquids |
| Container Material | Polyethylene |
| Drum Capacity | 5 gal |
| Manufacturers Part Number | 13-5PKU |
| Brand | ENPAC |
| Type | Universal Spill Kit |
| Color | White |
| Socks | 4 |
| Capacity/Absorption Gallons | 5 gal |
| Pads | 10 |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Description | Econo Safety Pail Spill Kit |
| Container Type | Pail |
| Number of Pads | 10 |
| Number of Gloves | 1 Pair |
Warranty
| Warranty | 1 yr |