Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB3082340

MPN #: JT9-414127

JET 5 Gallon Pail JET Bio-Degradable MW Flood Coolant

Product Description

JET's Bio-Degradable Metalworking Flood Coolant is used for lubricating and cooling material while it is being removed on your favorite JET Saw, Lathe or Milling Machine and formulated with the environment in mind. Designed with the environment in mind. Excellent coolant and heat transfer. Non-flammable. Superior fluid stability. Longer tool life. Mix ratio 20 gallons of water to 1 gallon of coolant.

PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallons

Product Details

Manufacturers Part NumberJT9-414127
FormulaMix Ration 20:1 (Water to Coolant)
Package TypePail
DescriptionBio-Degradable MW Flood Coolant
BrandJET