Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593545

MPN #: 30601

Oatey 30601 Pipe/Gasket Lubricant 1 Gallon - Pkg Qty 4

Product Description
Non-toxic, soft, paste like material for lubricating bell joint pipe gaskets. Will not deteriorate natural or synthetic rubber. Will not support bacteria. Dissolves in hot water.

PRICE
$93.00  Sold in packages of 4 / $23.25 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Manufacturers Part Number30601
Package Quantity4
DescriptionPipe/Gasket Lubricant
BrandOatey