Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metalloid

Model # :WBB2152642

MPN #: METSOL 9000-5Gal

METSOL 9000 Water Soluble Fluid - 5 Gallon Pail

Product Description
METSOL 9000 is a high performance heavy-duty, bio-stable, water soluble coolant for machining and grinding of ferrous and non-ferrous metals. METSOL 9000 is formulated to provide exceptional tool life and long term, trouble free performance with superior tramp oil rejection. The unique chemistry of METSOL 9000 forms a bio-stable emulsion that resists the growth of bacteria, resulting in excellent rancidity control. This exclusive formulation also provides a coolant that is low foaming, making it an excellent choice for high pressure and through the spindle coolant spray. METSOL 9000 can be used in individual sumps and central systems.

Features & Benefits:
  • Remains stable in sump for longer periods of time
  • Excellent rancidity control
  • Low foaming – excellent for high pressure machining
  • Excellent corrosion protection
  • Excellent lubricity and cooling properties
  • Superior tramp oil rejection
  • Bio-stable - effective bacterial inhibition
Applications:
  • Broaching
  • CNC Machining
  • Deep Hole Drilling
  • Drilling
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Tapping
  • Turning


PRICE
$215.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallons

Product Details

Country of OriginMade in USA
Package TypePail
DescriptionWater Soluble
Manufacturers Part NumberMETSOL 9000-5Gal
FormulaMetsol 9000
BrandMetalloid