- 20,000 RPM
- Low Weight Impact Resistant Composite Handle
- Tease Trigger for Control
- Powerful 4 Vane Low Vibration Motor
Florida Pneumatic 5" High Speed Sander, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Weight | 4 lbs |
| Spindle Size | 7/16"-20 |
| Pad Size | 5 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| RPM | 20000 rpm |
| Horsepower | 0.33 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Sanders & Buffers |
| Pressure | 90 PSI psi |
| Description | High Speed Sander |
| Manufacturers Part Number | FP-2000 |
| Average CFM | 4 CFM |
| Brand | Florida Pneumatic |