Designed for polishing and creating fine profile finishes, for metal repairs, auto bodywork, fiberglass, wood, and paint. Specially designed for jobs requiring scratch and swirl-free fine detail that feels very smooth. Low profile with durable design. Comfortable rubber handle. Throttle valve.
Urrea Heavy Duty Orbital Sander, 8000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Type | Heavy Duty Use |
| RPM | 8000 rpm |
| Description | Heavy Duty Orbital Sander |
| Manufacturers Part Number | UP766 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average CFM | 4 SCFM SCFM |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |