Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1121723

MPN #: R-858-5

Martin Wheel R-858-5 5-Hole Steel Trailer Wheel - 8 x 7 (5/4.5)

Product Description
For over 60 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Here is the best replacement wheel for utility, RV and boat trailers. Manufactured to exceed DOT requirements for highway use. Powder-coat finish resists chipping, scratching, fading and corrosion for a great appearance and longer life. Valve stems and lug nuts sold separately.

PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Weight Capacity935 lbs
Weight6 lbs
Wheel Diameter8 in
Pilot Hole Diameter2.81 in
Rim Size8 x 7 in
Bolt Circle5 x 4.5 in

Product Details

Wheel MaterialSteel
Fits Tire Size215/60-8; 18.5x850-8
MaterialSteel
Caster IndexCaster Wheels
Manufacturers Part NumberR-858-5
BrandMartin Wheel