Diversified Spaces Science Mirror Accessory - 27-3/4"W x 1"D x 20-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Diversified Spaces Science Mirror Accessory - 27-3/4"W x 1"D x 20-3/4"H
Shatter resistant acrylic mirror is enclosed in a solid oak frame. Easily mounts on 1/2" diameter crossbars (not included). Can be tilted to any angle and is held secure with nylon screws in the mounting brackets. 27-3/4"W x 1"D x 20-3/4"H Overall.
Shatter resistant acrylic mirror is enclosed in a solid oak frame. Easily mounts on 1/2" diameter crossbars (not included). Can be tilted to any angle and is held secure with nylon screws in the mounting brackets. 27-3/4"W x 1"D x 20-3/4"H Overall.
PRICE
$145.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/4 in |
| Depth | 1 in |
| Height | 20-3/4 in |
Product Details
| Style | Accessory |
| Type | Mirror |
| Frame Color Family | Oak |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 4000K |
| Brand | Diversified Spaces |