Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507402

MPN #: 80110800YEL

Behlen Country 5' Grader Blade

Product Description
5' Medium Duty Grader Blade Tractor Implement Cat 1

The Medium Duty Grader Blade is ideal for many applications including driveway maintenance, snow removal, dirt and gravel spreading and much more! Features include:

16" mold board with 6" heat-treated cutting edge
Forward and reverse blade angle adjustment
360° blade rotation with 5 settings – index plate adjustment
Category 1 quick hitch compatible up to 45HP max.
Long-lasting, UV resistant powder coat finish

The Limited Warranty is restricted to farming applications only.

PRICE
$859.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width54 in
Height26 in
Weight212 lbs
Blade Size5' x 6 x 3/8 in

Product Details

Assembly RequiredNo
TypeGrader Blade Tractor Implement
Blade Rotation Degrees360 Rotation °
ColorYellow
For Use With20-45 HP Tractors
StyleMedium Duty
Category Type1
MaterialSteel
Hitch Type3-pt.
Description3-Point Tractor Equipment
Package Quantity1
Blade TypeHeat Treated Cutting Edge
Manufacturers Part Number80110800YEL
Setting TypeForward and Reverse Blade Angle Adj.

Warranty

Warranty1 yr