Agri-Fab® 50" Rock Rake
|
Questions & Answers (0)
Product Description
The Sleeve Hitch Rock Rake will give you the professional landscaping look that you've always wanted. The Sleeve Hitch Rock Rake helps with removing rocks stuck in the dirt. Whether you are re-rocking your driveway, or preparing to plant crops or flowers, this unit will ensure that all unnecessary debris is removed in order to get the job done. Agri-Fab's® rock rake requires a sleeve hitch for operation. The Sleeve Hitch Rock Rake will last you for years to come with proper care and use.
PRICE
$395.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 50 in |
| Height | 17 in |
| Weight | 72.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rock Rake |
| Color | Black |
| For Use With | Sleeve Hitch |
| Style | Heavy Duty |
| Material | Steel |
| Hitch Type | Sleeve Hitch |
| Package Quantity | 1 |
| Manufacturers Part Number | 45-0366 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 |