Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2243049

MPN #: EA-SKSB-66-LP

Skid Steer Mount Bucket EA-SKSB-66-LP - Low Profile 66"W

Product Description
The skid steer buckets are the perfect asset to the landscaping and construction industries. The low profile design along with a hefty volume allowance makes maneuvering heavy loads a cinch. With a worldly recognized attachment mechanism, connecting to an existing skid steer has never been easier. Once securely in place, the unit along with its reinforced bottom plate is ready to transport heavy loads and minimize manual labor time. The top of the bucket is also equipped with an anti-slip step plate for safe exiting of the skid steer. Note: Product has a tolerance of +/- ¼".

PRICE
$1,154.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$1154.00
Buy 2 units
$1045.00Save $109.00 (9%)
Buy 3+ units
$1009.00Save $145.00 (13%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/16 in
Width67-7/8 in
Height18-1/2 in
Weight300 lbs
Usable Length28-1/8 in
Usable Height12-13/16 in
Usable Width66-7/8 in

Product Details

TypeStandard Duty
ColorBlack
Capacity15 cu ft ft³
MaterialSteel
Manufacturers Part NumberEA-SKSB-66-LP
BrandVestil

Warranty

Warranty90 days