- For use on internal and external snap rings knurled center screw with spring for easy changing hold and secure double dipping handle provides extra comfort and reduce hand fatigue
- Exceed ASME B107, 500 standard
- The set includes: 0° x 0-1/16", 45° x 0-1/16", 90° x 0-1/16", 0° x 0-1/16", 45° x 0-1/16", 90° x 0-1/16", 0° x 0-1/16", 45° x 0.070", 90° x 0-1/16", 0° x 0-1/16", 45° x 0-1/16", 90° x 0-1/16"
- For industrial use
- Cushion Grip Handle
Urrea Convertible Retaining Ring Pliers 12 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/16 in |
Product Details
| Style | Convertible |
| Type | Retaining Ring Pliers Set |
| Handle Material | Plastic |
| Country of Origin | Taiwan |
| Spring Loaded | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | 360C |
| Handle Style | Plastic Dipped |
| Handle Type | Plastic Dipped |
| Brand | Urrea |