Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Albion

Model # :WBB196010

MPN #: DCXS03031-S

Albion® Institutional Caster - Swivel 3" Diameter 275 Lb. Cap. - DCXS03031-S

Product Description
Albion® Institutional Caster - Swivel 3" Diameter 275 Capacity Lbs.

This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Swivel Caster features a double ball bearing raceway. Features 275 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-1/4 inches and height of caster is 4-1/4 inches. Dark Gray finish.

PRICE
$16.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height4-1/4 in
Weight Capacity275 lbs
Wheel Diameter3 in
Plate Size3-5/8 x 2-1/2 in
Bolt Spacing1-3/4 x 2-13/16 to 3-1/16 in

Product Details

Wheel MaterialThermoplastic Rubber
TypeLight Duty
Brake TypeNo Brake Included
ColorGray
Caster TypeSwivel
Caster Rig MaterialZinc Plated
Caster IndexMedical
Manufacturers Part NumberDCXS03031-S
BrandAlbion