Puttycise® TheraPutty® 5-Tool Set with Bag (Knob, Peg, Key and Cap Turn, L-Bar)
Write a Review
|
Questions & Answers (0)
Product Description
There's a new twist in hand therapy. Puttycise® is great for use with Theraputty® to increase function and versatility. 5 piece tool set includes the cap turn, key turn, knob turn, L-bar, and peg turn. Each tool helps simulate various functions to help with everyday life. Kit includes carry bag. Tools require the use of exercise putty, not included in this set.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Exercise Putty Tool |
| Package Quantity | 1 Set |
| Description | Puttycise® Exercise Putty Tool |
| Color | Black |
| Manufacturers Part Number | 10-2821 |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |