Delta 50-449 4 In. Plastic Y For 50-765 Dust Collector
Write a Review
|
Questions & Answers (0)
Product Description
4" Plastic Y Connector.
PRICE
$23.50
13
13
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| 2 Hose Connection Diameter | 4 in |
| 1-Hose Connection Diameter | 4 in |
Product Details
| Type | Dust Collector Y-Fitting |
| Material | Plastic |
| Manufacturers Part Number | 50-449 |
| For Use With | 50-765 |
| Brand | Delta |